Abbotsford
sieqn2150r

SIEMENS CANADA QN2150R 150Amp 2-Pole 10kA Type QN Circuit Breaker

Price $808.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QN2150R
Documents Documents

Description

Type QN Molded Case Circuit Breaker, 2 Pole, 120/240V, 150A, 10kA, Plug-in, 1 Inch per Pole

Specifications

Brand Name Siemens Item Name Low Voltage Residential Circuit Breaker
Type Thermal Magnetic Number of Poles 2
Interrupt Rating 10 AIC Amperage Rating 150 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Dimensions 2 in W x 7 in D x 4 in H Standards UL 489
UPC 783643204201

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok