Abbotsford
sieqj22b100

SIEMENS CANADA QJ22B100 100Amp 2-Pole 240V 10kA Type QJ2 Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QJ22B100

Description

Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type QJ2 Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 240 V Terminal Connection Bolt-On
Frequency Rating 50/60 Hz Dimensions 8 in L x 5 in W x 4 in H
Application For General Application UPC 783643201019

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok