SIEMENS CANADA QJ22B225 225Amp 2-Pole 240V 10kA Type QJ2 Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | QJ2 | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 225 A |
Voltage Rating | 240 V | Frequency Rating | 50/60 Hz |
Dimensions | 21.5 in L x 10.2 in W x 8.1 in H | Application | For General Application |
UPC | 783643193758 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |