sieqsa1515spd

SIEMENS CANADA QSA1515SPD 2 Pole 15Amp Siemens Whole House Surge Protection

In Stock
Price $149.98 $229.11 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:qsa1515spd

Description

Product Details Amazon Sales Rank: #255600 in Home Improvement Size: 15 Amp Brand: Siemens Model: QSA1515SPD Number of items: 1 Dimensions: .55 pounds Features 15 Amp Whole house surge protection Two single pole breakers UL listed For use on Siemens Load Centers and meter combinations

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name Circuit Breaker Type SPD
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 VAC
Frequency Rating 60 Hz Temperature Rating 40 °C
Dimensions 2 in W Standards UL Listed, CSA Certified
UPC 040892280814

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok