Abbotsford
sieu06jld6

SIEMENS U06JLD6 RELAY 600V 600A UV TRIPSHUNT

Price $2,481.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:U06JLD6

Description

Breaker trip shunt. 1 under voltage trip. Circuit breaker under voltage relay accessory. Wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal magnetic circuit breakers are the key element for overload and short circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type N/A
Interrupt Rating N/A Voltage Rating 480 V
Trip Range N/A Actuator Undervoltage Trip
Auxiliary Contacts N/A Frame JD/LD/LMD
Trip Type N/A Dimensions 4 in L x 5 in W x 4 in H
Standards UL Listed Application Accessory
UPC 783643220362

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok