Abbotsford
pobw28xq1a2

NEWARK ELEMENT14 W28XQ1A2 1-Pole 2Amp 250VAC/32VDC W28 Series Black with White Rate Marking Push-to-Reset Button Circuit Breaker Thermal, Black

Price $25.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:W28XQ1A2

Description

FEATURES:• Push to reset.• Approved to many international standards.• Replaces slow blow glass cartridge fuse.• Labor-saving snap-in mounting.• Button extends for visual trip indication.

Specifications

Brand Name Potter & Brumfield Item Name Molded Case Circuit Breaker
Series W28 Number of Poles 1
Interrupt Rating 1 kA at 250 VAC Amperage Rating 2 A
Voltage Rating 250 VAC, 32 VDC Terminal Connection Quick Connect
Mounting Type Snap-in Panel Frequency Rating 50/60 Hz
Actuator Push-to-Reset Trip Setting 4.5 - 28 sec at 200%
Trip Type Thermal Magnetic Dimensions 38.99 mm L x 19.31 mm W x 19.31 mm H
Standards UL 1077, CSA Certified, VDA, RU, CCC, RoHS Compliant

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok