Abbotsford
pobw28xq1a3

NEWARK ELEMENT14 W28XQ1A3 1 Pole 3Amp 250VAC/32VDC W28 Series Black with White Rate Marking Push-to-Reset Button Circuit Breaker Thermal, Black

Price $13.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:W28XQ1A3

Description

FEATURES:• Push to reset.• Approved to many international standards.• Replaces slow blow glass cartridge fuse.• Labor-saving snap-in mounting.• Button extends for visual trip indication.

Specifications

Brand Name Potter & Brumfield Item Name Molded Case Circuit Breaker
Series W28 Number of Poles 1
Interrupt Rating 1 kA at 250 VAC Amperage Rating 3 A
Voltage Rating 250 VAC, 32 VDC Terminal Connection Quick Connect
Mounting Type Snap-in Panel Frequency Rating 50/60 Hz
Actuator Push-to-Reset Trip Setting 2.2 - 15 sec at 200%
Trip Type Thermal Magnetic Dimensions 38.99 mm L x 19.31 mm W x 19.31 mm H
Standards UL 1077, CSA Certified, VDA, RU, CCC, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok