dlrchom120afi

Internal Breaker CHOM120AFI BREAKER 120V 20A 1P ARCFAULT PLUG-ON HOMELINE

Not available for order
Price $91.84 / EA
Manufacturer:Internal Breaker
Manufacturer #:CHOM120AFI

Description

Homeline circuit breaker 120 V, 20 A 1 P arc fault interrupter.

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name AFCI/Miniature Circuit Breaker Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Plug-On Phase 1
Conductor Size 14-8 AWG Aluminum/Copper Temperature Rating 40 °C
Standards CSA Certified, EU RoHS Compliant Application For HACR

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok