Abbotsford
sieb215afch

SIEMENS CANADA B215AFCH 15Amp 2-Pole 120/240V 22kA Bolt-On AFCI Molded Case Circuit Breaker

Price $949.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B215AFCH

Description

2 Pole combination Type arc-fault circuit Interrupter. New and improved electronics. 1/4” more wiring bend space than the previous design. Both lugs at the same angle - for easier wiring. Plug-in or bolt-on branch circuit breakers for Siemens single phase load centers or panelboards. Available with interrupting rating of 10kA, 22kA or 65kA. UL Listed. Ratings: HACR, SWD. 120 Volts AC. Wire range: #14 – #8 AWG Cu; #12 – #8 AWG Al. Torque rating: 25 lb. in.

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type BL Number of Poles 2
Interrupt Rating 22 kA Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Bolt-On
Trip Range Thermal Magnetic Frame BL
Trip Type Thermal Magnetic Dimensions 12.9 in L x 3.4 in W x 3-1/2 in H
Standards UL 1699 Listed Application For Electrical Distribution
UPC 040892150704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok