Abbotsford
sieb215afc

SIEMENS CANADA B215AFC 15Amp 2-Pole 120/240V 10kA Type BAF Bolt-On Combination AFCI Molded Case Circuit Breaker

Price $879.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B215AFC
Documents Documents

Description

Double pole 15 ampere bolt-on molded case circuit breaker, with maximum voltage rating of 240V, tripping method thermal magnetic, and standard interrupting rating of 10 kiloampere at 120V, complete with (LI) Long-Time and Instantaneous trip functions and load side lug terminals.

Specifications

Brand Name Siemens Item Name AFCI Circuit Breaker
Type BL Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Bolt-On
Trip Range Thermal Magnetic Frequency Rating 50/60 Hz
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Trip Type Thermal Magnetic
Standards UL Listed Application Electrical Distribution
UPC 040892150681

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok