SIEMENS CANADA B220AFCH 20Amp 2-Pole 240V 22kA Type BAFH Bolt-On AFCI Molded Case Circuit Breaker
Description
2 Pole combination Type arc-fault circuit Interrupter. New and improved electronics. 1/4” more wiring bend space than the previous design. Both lugs at the same angle - for easier wiring. Plug-in or bolt-on branch circuit breakers for Siemens single phase load centers or panelboards. Available with interrupting rating of 10kA, 22kA or 65kA. UL Listed. Ratings: HACR, SWD. 120 Volts AC. Wire range: #14 – #8 AWG Cu; #12 – #8 AWG Al. Torque rating: 25 lb. in.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | BAFH |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 3.5 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 040892150711 |
Packages
1 - UNIT - 1 |