SIEMENS CANADA BA120AFCHH 20Amp 1-Pole 120V 65kA Type HBAF2 AFCI Bolt-On Molded Case Circuit Breaker
Description
AFCI molded case panel board mounting HBAF2 1-pole circuit breaker. It detects all three possible types of arc fault line-to-ground, line-to-neutral and series.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | BL |
Series | HBAF2 | Number of Poles | 1 |
Interrupt Rating | 65 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Bolt-On |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Standards | UL 1699 Listed |
Application | For Electrical Distribution | UPC | 887621215026 |
Packages
1 - UNIT - 1 |