sieqa115af

SIEMENS CANADA QA115AF 15Amp 120V 1-Pole Siemens Type QAF Arc-Fault Circuit Interrupter

Not available for order
Price $121.80 / EA
Manufacturer:SIEMENS
Manufacturer #:QA115AF

Description

Branch-feeder AFCI. Detects line-to-ground and line-to neutral arcs.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name AFCI Circuit Breaker Type QAF2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 VAC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating TRUE Conductor Size 14-8AWG(CU)/12-8AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 1.2 in L x 3.1 in W x 4.4 in H Standards UL 1699
Application Electrical Distribution UPC 887621020163

Packages

1 - UNIT - 1 10 - UNIT - 10 2800 - SKID - 2800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok