SIEMENS CANADA QA115AFCCSA 15Amp 1-Pole 10kA Type QAF2 AFCI Circuit Breaker , CSA
Description
SIEMENS Low Voltage Residential Circuit Breakers Miniature Circuit Breakers AFCI - Combo AFCI 1-pole plug-on 10k are Circuit protection Load Center Mains, Feeders, and Miniature Circuit Breakers.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Arc Fault Circuit Breaker | Type | QAF2, Combination |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Trip Type | Thermal Magnetic | Dimensions | 6 in L x 1 in W x 3 in H |
Standards | UL 1699 | Application | Electrical Distribution |
UPC | 804766707407 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |