Abbotsford
sieqa120af

SIEMENS CANADA QA120AF 20Amp 1-Pole AFCI Plug-In Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QA120AF

Description

Branch-feeder AFCI. Detects line-to-ground and line-to neutral arcs.

Specifications

Brand Name Siemens Item Name AFCI Circuit Breaker
Type QAF2 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Plug-in
Trip Range Thermal Magnetic Trip Type Thermal Magnetic
Dimensions 1.2 in L x 3.1 in W x 4.4 in H Standards UL 1699
Application Electrical Distribution UPC 887621020194

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok