Abbotsford
sieqa120afccsa

SIEMENS CANADA QA120AFCCSA 20Amp 1-Pole 10kA Type QAF2 AFCI Plug-In Circuit Breaker

Price $114.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QA120AFCCSA
Documents Documents

Description

Type QAF2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Combination AFCI

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Breaker
Type QAF2, Combination Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Plug-in
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Dimensions 1 in W x 3.05 in D x 2.56 in H
Standards CSA Certified Application For Single Phase Loadcentres or Panelboards
UPC 887621216252

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok