SIEMENS 20A 1-Pole QAF2 Plug-In Arc Fault Circuit Breaker
Description
Type QAF2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Combination AFCI
Specifications
Brand Name | Siemens | Item Name | Arc Fault Circuit Breaker |
Type | QAF2, Combination | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-in |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Dimensions | 1 in W x 3.05 in D x 2.56 in H |
Standards | CSA Certified | Application | For Single Phase Loadcentres or Panelboards |
UPC | 887621216252 |
Packages
1 - UNIT - 1 |