dlrchom115pcafi

GESCAN CHOM115PCAFI 15Amp 120V 1-Pole HomeLine™ Plug-On Neutral Combination Arc-Fault Interrupter (CAFI)

Availablefor Backorder
Price $93.21 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:chom115pcafi

Description

HomeLine Combination Arc-Fault Interrupter (CAFI) provides overload and short circuit protection, plus both series and parallel type arc protection as required in 2015 CEC. Integrated with Time Saver diagnostics, HomeLine CAFI breaker improves circuit troubleshooting at the touch of a button

Specifications

Brand Name Square D Item Name Arc Fault Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 VAC
Mounting Type Plug-On Phase 1
Conductor Size 14-8 AWG Trip Type Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 40 °C Dimensions 3 in L x 1 in W x 4-3/4 in H
For Use With HomeLine Load Centers Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok