SIEMENS CANADA BA115AFCH 15Amp 1-Pole 120V 22kA Type BAFH2 Bolt-On AFCI Molded Case Circuit Breaker
Description
AFCI molded case panel board mounting BAFH2 1-pole circuit breaker. It detects all three possible types of arc fault line-to-ground, line-to-neutral and series.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | Combination |
Number of Poles | 1 | Interrupt Rating | 22 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Phase | 1 | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3.3 in W x 1.2 in D x 5.3 in H |
Standards | UL 1699 Listed | Application | Electrical Distribution |
UPC | 887621214685 |
Packages
1 - UNIT - 1 |