SIEMENS CANADA Q215AFCCSA 15Amp 2-Pole 10kA AFCI Combination Circuit Breaker
Description
BREAKER 15A 2P 120/240V 10K TYPE QAF COMBINATION ARC FAULT CIRCUIT INTERUPTER
Specifications
Brand Name | Siemens | Item Name | AFCI Circuit Breaker |
Type | Combination, Low Voltage | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 V | Terminal Connection | Plug-In |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 2 in W x 4 in H |
Standards | CSA Certified, HACR, SWD Rating | Application | For Single Phase Loadcentres or Panelboards |
UPC | 804766707421 |
Packages
1 - UNIT - 1 |