SIEMENS CANADA Q215AFCH 15Amp 2-Pole 22kA Combination Type QAFH2 AFCI Circuit Breaker
Description
Combination Type Arc-Fault Circuit Interrupter. Available in 1 2 Pole, 15A 20A. New and improved electronics. 1/4'' more wiring bend space than our previous design. Both lugs at the same angle - for easier wiring. Plug-in or bolt-on branch circuit breakers for Siemens single phase load centers or panel boards. Available with interrupting rating of 10kA, 22kA or 65kA. UL Listed. Ratings: HACR, SWD. 120 Volts AC. Wire range: #14 – #8 AWG Cu; #12 – #8 AWG Al. Torque rating: 25 lb. in.
Specifications
Brand Name | Siemens | Item Name | AFCI Circuit Breaker |
Type | QAFH2 | Series | QAFH2 |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Trip Type | Thermal Magnetic | Standards | UL Listed |
Application | For Personal Protection | UPC | 040892148909 |
Packages
1 - UNIT - 1 |