SIEMENS CANADA Q220AFCCSA 20Amp 2-Pole 10kA Combination Type AFCI Circuit Breaker, CSA
Description
BREAKER 20A 2P 120/240V 10K TYPE QAF COMBINATION ARC FAULT CIRCUIT INTERUPTER
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Temperature Rating | 40 °C | UPC | 804766707438 |
Packages
1 - UNIT - 1 |