SIEMENS CANADA QA115AF 15Amp 120V 1-Pole Type QAF Arc-Fault Circuit Interrupter
Description
Branch-feeder AFCI. Detects line-to-ground and line-to neutral arcs.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | QAF2 |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 1.2 in L x 3.1 in W x 4.4 in H | Standards | UL 1699 |
Application | Electrical Distribution | UPC | 887621020163 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 2800 - SKID - 2800 |