sieqa115afccsa

SIEMENS QA115AFCCSA Loadcentres/Breakers Arc Fault Circuit Breaker QAF2, Combination 15 A, 1 P, Plug-In

In Stock
Price $59.98 $83.75 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:qa115afccsa

Description

SIEMENS Low Voltage Residential Circuit Breakers Miniature Circuit Breakers AFCI - Combo AFCI 1-pole plug-on 10k are Circuit protection Load Center Mains, Feeders, and Miniature Circuit Breakers.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Arc Fault Circuit Breaker Type QAF2, Combination
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-In Trip Range Thermal Magnetic
Trip Type Thermal Magnetic Dimensions 6 in L x 1 in W x 3 in H
Standards UL 1699 Application Electrical Distribution
UPC 887621216207

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok