sqdqo115cafi

QO115CAFI QO® AFCI/Miniature Circuit Breaker Type QOB, Standard 15 A, 1 P, Pressure Plate

In Stock
Price $111.66 / EA
Qty EA
Manufacturer:DEALER SOURCE
Manufacturer #:qo115cafi

Description

Arc fault detection circuit breaker, 15 A, 120 Vac, Plug-in Mounting.

Specifications

Brand Name Square D Sub Brand QO®
Item Name AFCI/Miniature Circuit Breaker Type Type QOB, Standard
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Pressure Plate Mounting Type Plug-in
Phase 1 Frequency Rating 60 Hz
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 3/4 in W x 2.91 in D x 4.12 in H For Use With QO Load Centers, NQ and NQOD Panelboards
Standards UL Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok