SIEMENS CANADA Q120DFCSA 20Amp 1-Pole 120V 10kAIC Plug-in Type QFGA2 Dual Function AFCI/GFCI Circuit Breaker , CSA
Description
Type QFGA2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Dual Function AFCI/GFCI
Specifications
Brand Name | Siemens | Item Name | Dual Function AFCI/GFCI Circuit Breaker |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Mounting Type | Plug-In | UPC | 804766707452 |
Packages
1 - UNIT - 1 |