SIEMENS CANADA Q120DFH 20Amp 1-Pole 120V 22kAIC Plug-in Type QFGAH2 Dual Function AFCI/GFCI Circuit Breaker
Description
Dual function circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI/GFCI Circuit Breaker | Type | Dual Function |
Series | QFGAH2 | Number of Poles | 1 |
Interrupt Rating | 22 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Standards | UL Listed |
Application | For Personal Protection | UPC | 887621817336 |
Packages
1 - UNIT - 1 |