siekitq115df

SIEMENS CANADA KITQ115DF 15Amp 120V 1-Pole 15Amp 120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, Plug-on Load Center Style

In Stock
Price $1,749.28 / KIT
Qty KIT
Manufacturer:SIEMENS
Manufacturer #:kitq115df

Description

The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

Specifications

Brand Name Siemens Item Name AFCI/GFCI Circuit Breaker
Type Type QFGA2 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120 VAC Terminal Connection Plug-In
Mounting Type Plug-In Trip Type Thermal Magnetic
Dimensions 1 in L x 3 in W x 4-1/2 in H Standards UL 1699, 943 Listed
Application Electrical Distribution
This website uses cookies to ensure you get the best experience on our website. Read more
Ok