siekitq120df

SIEMENS CANADA KIT-Q120DF 20Amp 120V 1 Pole 10kAIC Plug-in QFGA2 Dual Function AFCI/GFCI Circuit Breaker

Availablefor Backorder
Price $1,749.28 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:kit-q120df

Description

The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

Specifications

Brand Name Siemens Item Name AFCI/GFCI Circuit Breaker
Type Type QFGA2 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120 VAC Terminal Connection Plug-In
Mounting Type Plug-In Dimensions 1 in L x 3 in W x 4-1/2 in H
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok