Detects all three possible types of arc faults: line-to-ground, line-to-neutral, and series.
Detects all three possible types of arc faults: line-to-ground, line-to-neutral, and series.
Brand Name | Siemens | Item Name | AFCI/GFCI Circuit Breaker |
Type | Type QFGA2 | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120 VAC | Terminal Connection | Plug-In |
Mounting Type | Plug-In | Dimensions | 1 in L x 6 in W x 3 in H |