Abbotsford
sieq115dfcsa

SIEMENS CANADA Q115DFCSA 15Amp 1-Pole 120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, CSA

Price $141.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q115DFCSA

Description

Type QFGA2 Molded Case Circuit Breaker, 1 Pole, 120V, 15A, 10kA, Plug-in, 1 Inch per Pole, Dual Function AFCI/GFCI

Specifications

Brand Name Siemens Item Name Dual Function AFCI/GFCI Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Mounting Type Plug-In UPC 804766707445

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok