EATON DNPL1515 15Amp Eaton Cutler-Hammer Tandem Circuit Breaker, Type BR
Description
Circuit breaker CUTLER-HAMMER clip-on 1 pole 2x15A 120V 10KA.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Duplex™ |
Item Name | Feeder Plug-In Circuit Breaker | Type | Type DNBA, Tandem |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Mounting Type | Plug-in | Phase | 1 |
Conductor Size | 14-4 AWG Aluminum/Copper | Trip Type | Independent, Thermal Magnetic |
Dimensions | 2-1/2 in L x 1 in W x 3-1/8 in H | For Use With | CPM/CPL Load Centers |
Standards | UL Listed, CSA Certified | Application | For Residential and Light Commercial Distribution |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |