Abbotsford
cthdnpl1520

C-H DNPL1520 CIRCUIT BREAKER

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DNPL1520

Description

Duplex™ Plug-in circuit breaker for use with CPM/CPL. 120 VAC. 15 to 20 A. 2 single pole circuits.

Specifications

Brand Name Cutler Hammer Sub Brand Duplex™
Item Name Feeder Plug-in Circuit Breaker Type Type DNPL
Number of Poles (2) 1 Interrupt Rating 10 kA
Amperage Rating 15 - 20 A Voltage Rating 120 V
Mounting Type Plug-in Conductor Size 14-4 AWG Aluminum/Copper
Dimensions 3 in L x 2 in W x 3.13 in H For Use With CPM/CPL/CBRPM/CBRPL Loadcenters
Standards UL Listed, CSA Certified Application For Residential and Light Commercial Distribution
UPC 622588019269

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok