Abbotsford
cthdnpl152515

C-H DNPL152515 CIRCUIT BREAKER

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DNPL152515

Description

Quadplexâ„¢ Circuit breaker. 15 A at 120 VAC (outer pole) and 25 A at 120/240 VAC (centre pole). 10000 A interrupting current rate. Used on BR series load centre.

Specifications

Brand Name Cutler Hammer Sub Brand Quadplex™
Item Name Feeder Plug-in Circuit Breaker Type Type DNPL
Number of Poles (2) Single-Pole and (1) Two-Pole Interrupt Rating 10 kA
Amperage Rating 15 A (Outer Left 1-Pole), 25 A (Center 2-Pole), 15 A (Outer Right 1-Pole) Voltage Rating 120/240 VAC
Mounting Type Plug-in Conductor Size 14-4 AWG Aluminum/Copper
Trip Type Independent Dimensions 3 in L x 2 in W x 3.13 in H
For Use With CPM/CPL/CBRPM/CBRPL Loadcenters Standards UL Listed, CSA Certified
Application For Residential and Light Commercial Distribution UPC 622588019283

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok