cthdnpl153015

EATON DNPL153015 15/30Amp Eaton Cutler-Hammer Quad Circuit Breaker, Type BR

Availablefor Backorder
Price $63.94 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:DNPL153015

Description

EATON Type DNPL Duplex, Independent Quadplex and circuit breaker packs. 10,000 A interrupting capacity at 120 Vac, 120/240 Vac, and 240 Vac.

Specifications

Brand Name Cutler Hammer Sub Brand Quadplex™
Item Name Feeder Plug-In Circuit Breaker Type Type DNPL
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A (Outer Left 1-Pole), 30 A (Center 2-Pole), 15 A (Outer Right 1-Pole) Voltage Rating 120/240 VAC
Mounting Type Plug-in Phase 1
Conductor Size 14-4 AWG Aluminum/Copper Trip Type Independent, Thermal Magnetic
Dimensions 3 in L x 2 in W x 3.13 in H For Use With CPM/CPL Load Centers
Standards UL Listed, CSA Certified Application For Residential and Light Commercial Distribution

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok