EATON DNPL154015 15/40Amp Eaton Quad Circuit Breaker, Type BR
Description
EATON Type DNPL Duplex, Independent Quadplex and circuit breaker packs. 10,000 A interrupting capacity at 120 Vac, 120/240 Vac, and 240 Vac.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Quadplex™ |
Item Name | Feeder Plug-In Circuit Breaker | Type | Type DNPL |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A (Outer Left 1-Pole), 40 A (Center 2-Pole), 15 A (Outer Right 1-Pole) | Voltage Rating | 120/240 VAC |
Mounting Type | Plug-in | Phase | 1 |
Conductor Size | 14-4 AWG Aluminum/Copper | Trip Type | Independent, Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 3.13 in H | For Use With | CPM/CPL Load Centers |
Standards | UL Listed, CSA Certified | Application | For Residential and Light Commercial Distribution |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |