cthdnpl2020

EATON DNPL2020 20Amp Eaton Cutler-Hammer Tandem Circuit Breaker, Type BR

Not available for order
Price $146.32 / EA
Manufacturer:EATON
Manufacturer #:DNPL2020

Description

Duplex™ Plug-in circuit breaker for use with CPM/CPL. 120 VAC, 20 A. 2 single pole circuits.

Specifications

Brand Name Cutler Hammer Sub Brand Duplex™
Item Name Feeder Plug-in Circuit Breaker Type Type DNPL
Number of Poles (2) 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 VAC
Mounting Type Plug-in Phase 1
Conductor Size 14-4 AWG Aluminum/Copper Trip Type Thermal Magnetic, Long Time and Instantaneous
Dimensions 3 in L x 1 in W x 1 in H For Use With CPM/CPL/CBRPM/CBRPL Loadcenters
Standards UL Listed, CSA Certified Application For Residential and Light Commercial Distribution
UPC 622588019320

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok