Abbotsford
cthdnpl220220

EATON DNPL220220 20Amp Eaton BQ Quadplex Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DNPL220220

Description

Plug-in circuit breaker for CPM/CPL with Quadplexâ„¢ Independent trip requires two 1 inch spaces.

Specifications

Brand Name Cutler Hammer Sub Brand Quadplex™
Item Name Feeder Plug-in Circuit Breaker Type Type DNPL
Number of Poles (2) 2 Interrupt Rating 10 kA
Amperage Rating 20 A (Outer Left and Right 2-Pole), 20 A (Center 2-Pole) Voltage Rating 120/240 VAC
Mounting Type Plug-in Conductor Size 14-4 AWG Aluminum/Copper
Trip Type Non-Common Dimensions 3 in L x 2 in W x 3.13 in H
For Use With CPM/CPL/CBRPM/CBRPL Loadcenters Standards UL Listed, CSA Certified
Application For Residential and Light Commercial Distribution UPC 622588019375

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok