gedthql2115

GESCAN THQL2115 15Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

In Stock
Price $27.58 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:thql2115

Description

Feeder plug-in circuit breaker. Q-line circuit breaker is one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centres and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Feeder Plug-In Circuit Breaker
Type Standard, Internal Common Trip Bar Series THQL
Number of Poles 2 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable
Dimensions 3.28 in L x 2 in W x 2.38 in D Standards UL Listed, HACR Rated, GSA Compliant
Application For Residential Load Centers

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok