ABB THQL1115GFEP 15Amp 120V 1 Pole General Electric Type THQL Plug-In Molded Case Circuit Breaker
Description
Q-Line molded case circuit breakers, plug-in circuit breakers, 240 V class. Compact, thermal magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q-Line® used for bolting to the bus connections of load centers and lighting panels. All Q-Line® circuit breakers feature quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.
Specifications
Brand Name | GE | Item Name | Ground Fault Circuit Breaker |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Load Lug | Mounting Type | Plug-In |
Phase | 1 | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG | Actuator | Pivot/Toggle |
Frame | Q-Line | Housing Material | Plastic |
Trip Type | LIG/Non-Interchangeable/Thermal Magnetic | Temperature Rating | 10 - 50 °C |
UPC | 783164321050 |
Packages
1 - UNIT - 1 |