Abbotsford
siebe115

SIEMENS CANADA BE115 15Amp 1-Pole 120VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Case Circuit Breaker

Price $426.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BE115

Description

Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 1 in L x 4 in W x 5 in H
Standards UL 489 Application Electrical Distribution
UPC 783643266094

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok