SIEMENS CANADA BE120 20Amp 1-Pole 120VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | BL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On, Stud | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 12.7 in L x 7.6 in W x 9.8 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643266100 |
Packages
1 - UNIT - 1 |