Abbotsford
siebe215

SIEMENS CANADA BE215 15Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker

Price $969.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BE215

Description

Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type BL
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 6 in L x 4 in W x 2 in H Standards UL 489
Application Electrical Distribution UPC 783643274105

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok