Abbotsford
siebe240

SIEMENS CANADA BE240 40Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker

Price $1,101.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BE240

Description

Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type Type BLE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Trip Range 30 mA
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 6 in L x 3 in W x 3 in H
Standards UL 489 Application Electrical Distribution
UPC 783643274136

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok