SIEMENS CANADA BF120A 20Amp 1-Pole 120V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | GFCI Circuit Breaker | Type | BLF |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Stud | Mounting Type | Panelboard |
Actuator | Switch Position Knob | Standards | UL/CSA |
Application | For Circuit Protection | UPC | 887621215279 |
Packages
1 - UNIT - 1 |