SIEMENS CANADA BF240 40Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE & BLF=10KA and BLEH & BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BLF |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 40 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Mounting Type | Panelboard |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 6 in L x 4 in W x 3 in H | Standards | UL 943 |
Application | For Electrical Distribution | UPC | 783643274013 |
Packages
1 - UNIT - 1 |