Abbotsford
siebf250

SIEMENS CANADA BF250 50Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:BF250

Description

Provides Class A (5mA) ground fault protection. Intended for personnel protection. De-energizes the circuit for all ungrounded conductors of the circuit.

Specifications

Brand Name Siemens Sub Brand Panelboard Breakers
Item Name Molded Case Circuit Breaker Type BLF/GFCL
Number of Poles 2 Interrupt Rating 10 kAIC
Amperage Rating 50 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Frequency Rating 50/60 Hz
Frame BLF Trip Type Thermal Magnetic
Dimensions 2 in L x 2 in W x 6 in H Standards UL 943
Application Electrical Distribution UPC 783643274020

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok