Abbotsford
sieqf115acsa

SIEMENS CANADA QF115ACSA 15Amp 1-Pole 120V 10kA Type QPF2 Self-Test GFCI Circuit Breaker, CSA

Price $145.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF115ACSA

Description

Type QPF2 Circuit Breaker,1P,120V,15A,10kA,Plug-in,1 Inch per Pole,GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPF2 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Plug-In
Trip Range 5 mA Phase 1
Trip Type Thermal Magnetic, Long-Time and Instantaneous Standards CSA Certified, UL Listed
Application For Personnel Protection UPC 804766707520

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok