SIEMENS CANADA QF240ACSA 40Amp 120V/240V 10kA 2-Pole Type QPF Plug-In GFCI Circuit Breaker, CSA
Description
Type QPF Circuit Breaker, 2P,120/240V,40A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection
Specifications
Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
Type | QPF | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 40 A |
Voltage Rating | 120/240 V | Terminal Connection | Plug-In |
Mounting Type | Plug-On | Trip Range | 5 mA |
Phase | 1 | Conductor Size | 14-10 AWG Copper, 12-8 AWG Aluminum |
Trip Type | Thermal Magnetic, Long-Time and Instantaneous | Dimensions | 3 in L x 2 in W x 4.41 in H |
Standards | CSA Certified, UL Listed | Application | For Personnel Protection |
UPC | 804766707490 |
Packages
1 - UNIT - 1 |