Abbotsford
sieqf240ah

SIEMENS CANADA QF240AH 40Amp 120V/240V 22kA 2-Pole Type QPHF Plug-In GFCI Circuit Breaker

Price $1,743.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QF240AH
Documents Documents

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Item Name Ground Fault Circuit Breaker
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC
Mounting Type Plug-in Trip Range 5 mA
Phase 1 Trip Type Thermal Magnetic, Long-Time and Instantaneous
Dimensions 2 in W x 3 in D x 2.78 in H Standards UL Listed and CSA Certified
Application For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc UPC 887621216733

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok